This product requires certification to purchase.

Wall Plate – 2-Pack, Modular Storage System

Milwaukee®

PACKOUT™ Wall Plate – 2-Pack, Modular Storage System

  • Fast #
  • Part #M48228497
  • Item #10334638
  • Manufacturer Part #48-22-8497
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

PACKOUT™ Wall Plate – 2-Pack, Modular Storage System

  • Fast #
  • Part #M48228497
  • Item #10334638
  • Manufacturer Part #48-22-8497
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Most Versatile, Durable, Modular Storage System
  • Quick Alignment Tabs
  • Metal Reinforced Mounting Tracks
  • 150lbs Weight Capacity
  • Impact Resistant Polymer Body
  • Fully Customize Your Shop
  • Modular Connectivity with All PACKOUT Products
  • Includes (1) PACKOUT Large Wall Plate
  • Requires Certification

Documents

Dimensions & Measurements
Height
20 in
Length
1-1/5 in
Width
30-3/4 in
Characteristics & Features
Brand Model Compatibility
PACKOUT™
Collection
PACKOUT™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Type
M48228497
UPC
045242817559