Parachute Bag in Black and Red

You last purchased this on
 
Milwaukee®

Parachute Bag in Black and Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Parachute Bag in Black and Red

  • Fast #
  • Part #M49170110
  • Item #2029081
  • Manufacturer Part #49-17-0110
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black, Red Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 14 pockets surrounding the bag for great storage
  • Strap for carrying
  • Six oversized pockets
  • Great for tool and accessory storage
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Depth:
9 in
Height:
9 in
Length:
9 in
Material:
Cloth
Material Type:
600 Denier
Number of Pieces:
1 Piece
Tool Type:
Parachute Bag
Type:
M49170110
Weight:
0.5 lb
Width:
10 in