XL Size Terry Cloth Work Gloves
This product has been replaced by
Manufacturer Part #48-73-8523
Performance XL Size Terry Cloth Work Gloves
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 96 Pallet: 1728-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves
- High dexterity finger tips provide dexterity when handling small objects
- Built-in terry cloth sweat wipe
- Breathable lining provides all day comfort
- Reinforced thumb seam
- Hook & loop closure for a secure fit
- Size - XL
Specifications
- Collection:
- Performance
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Glove Size:
- XL
- Glove Type:
- Work
- Height:
- 11
- Length:
- 10-3/10
- Material:
- Synthetic Leather
- Reusable:
- Yes
- Thickness:
- 1 in
- UPC:
- 045242479894
- Width:
- 1-1/2