Plastic Hard Hat in White
Bolt™ Plastic Hard Hat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Protects side and top impact
- Comfortable padded suspension
- Adjustable swinging ratchet - better comfort
- Machine washable sweat band, helmet liner and chin strap
- Includes a BOLT™ marker clip for easy access to pens and markers
- Meets energy absorption capacity clauses 4.2.1.2 (front), 4.2.1.3 (side), & 4.2.1.4 (rear), and retention system clauses 4.2.3 (strength) & 4.2.4 (effectiveness) of EN12492:2012
- Limited lifetime warranty
- UL third-party tested and certified
- Secure accessories simultaneously - BOLT™ accessory compatible
- Comfortable fit - 5 adjustable buckles chin strap
Documents
Specifications
- ANSI:
- ANSI Z89.1 Type 2 Class C
- Clothing Size:
- 6.5 in - 8 in
- Collection:
- Bolt™
- Color Finish Name:
- White
- Height:
- 9
- Length:
- 12
- Material:
- Plastic
- Material Type:
- HDPE, Lexan Polycarbonate, High Density Polyethylene
- Reusable:
- No
- Tool Type:
- Hard Hat
- UPC:
- 045242601905
- Weight:
- 1.15
- Width:
- 6-1/2