This product requires certification to purchase.

14 in. Aluminum Pipe Wrench with PowerLength Handle

Milwaukee®

Powerlength™ 14 in. Aluminum Pipe Wrench with PowerLength Handle

  • Fast #
  • Part #M48227215
  • Item #10035067
  • Manufacturer Part #48-22-7215
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

Powerlength™ 14 in. Aluminum Pipe Wrench with PowerLength Handle

  • Fast #
  • Part #M48227215
  • Item #10035067
  • Manufacturer Part #48-22-7215
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • BETTER ACCESS. MAXIMUM LEVERAGE.
  • POWERLENGTH™ High Leverage Handle
  • OVERBITE JAW – Max Capacity up to 2”
  • Dual Coil Springs - For Maximum Durability and Tool Life
  • Slim Profile for Tight Spaces
  • Ergonomic handle design that helps prevent fatigue and slip
  • Through Hardened Jaws - Increased Durability and Grip
  • Ergonomic Hook Jaw Design - For Easy Detachment from the Workpiece
  • Tether-ready lanyard hole
  • Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

Application:
Fastening
Coating:
Aluminum
Collection:
Powerlength™
Color Finish Name:
Silver, Red
Handle Material:
Aluminum
Length:
20-1/2 in
Material:
Aluminum
Maximum Capacity:
2 in
Pipe Capacity:
0 in -2 in
Type:
M48227215
UPC:
045242763368