1 in. Expansion Head
ProPEX™ 1 in. Expansion Head
Package Quantity Info:
Each: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Milwaukee auto-rotate compatibility
- Backward compatibility fits most Uponor® tools
- Chrome plated for weather and corrosion resistance
- Color coded rings for easy size recognition
Specifications
- Collection:
- ProPEX™
- Color Finish Name:
- Chrome Plated
- Diameter:
- 3/4 in
- Material:
- Steel
- PipeTubing Size:
- 1 in
- Tool Type:
- Expansion Head
- UPC:
- 045242219339
- Weight:
- 0.62 lb