This product requires certification to purchase.

150 g Expander Cone Grease

Milwaukee®

ProPEX® 150 g Expander Cone Grease

  • Fast #
  • Part #M49082401
  • Item #7187036
  • Manufacturer Part #49-08-2401
5 out of 5 Customer Rating
Brand image
Milwaukee®

ProPEX® 150 g Expander Cone Grease

  • Fast #
  • Part #M49082401
  • Item #7187036
  • Manufacturer Part #49-08-2401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Premium quality lubricant
  • Designed for high stress environments
  • Used to protect the surface between the ProPEX® tools and ProPEX® expansion heads
  • Frequent lubrication prolongs the life of the system
  • Requires Certification

Specifications

Application:
Cutting
CARB OTC LEED Compliant:
No
Collection:
ProPEX®
Color Finish Name:
Silver
Depth:
2-2/5 in
Height:
2-1/4 in
Length:
2-2/5 in
Maximum Temperature:
392
NSF Certified:
No
Size:
150 g
UPC:
045242471164
Width:
6-1/2 in