This product requires certification to purchase.

12 X 7/16 in. Universal Extension

Milwaukee®

Quik-Lok® 12 X 7/16 in. Universal Extension

  • Fast #
  • Part #M48281040
  • Item #3636860
  • Manufacturer Part #48-28-1040
5 out of 5 Customer Rating
Brand image
Milwaukee®

Quik-Lok® 12 X 7/16 in. Universal Extension

  • Fast #
  • Part #M48281040
  • Item #3636860
  • Manufacturer Part #48-28-1040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 30 Pallet: 2100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Universal Quik-Lok™ - accepts all 7/16 in. shanks
  • Impact rated, making this the most versatile extension on the market
  • Quick change of bits
  • Hardened shank for maximum durability
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
7/16 in
Bit Length:
12
Bit Sizes:
7/16 in
Collection:
Quik-Lok®
Color Finish Name:
Black
Drive Size:
7/16 in
Height:
1-1/2
Length:
12
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Product Type:
Extension Bit
Shank Size:
7/16
Shank Style:
Hex
Tool Type:
Bit Extension
UPC:
045242122660
Weight:
1.1
Width:
2-9/10