This product requires certification to purchase.

12PC QUIK LOK HOLE DOZER BI-METAL KIT WITH PACKOUT COMPACT ORGANIZER

Milwaukee®

Quik-Lok™ 12PC QUIK LOK HOLE DOZER BI-METAL KIT WITH PACKOUT COMPACT ORGANIZER

  • Fast #
  • Part #M49224702
  • Item #12171440
  • Manufacturer Part #49-22-4702
5 out of 5 Customer Rating
Brand image
Milwaukee®

Quik-Lok™ 12PC QUIK LOK HOLE DOZER BI-METAL KIT WITH PACKOUT COMPACT ORGANIZER

  • Fast #
  • Part #M49224702
  • Item #12171440
  • Manufacturer Part #49-22-4702
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes QUIK-LOK™ Arbor System for Fastest Changes
  • Bi-Metal HOLE DOZER™ Lifetime Tooth Break Warranty
  • All Access Slots for Fast Plug Removal
  • Includes PACKOUT™ Compact Organizer
  • Designed for Faster Cutting
  • Faster, Easier Plug Removal
  • Adapters Pre-Assembled On Hole Saws, No Assembly Required
  • Reusable, Universal Fit Large Thread Pin Adapters
  • Made in USA
  • Requires Certification

Specifications

Application:
Cutting
Collection:
Quik-Lok™
Color Finish Category:
Reds
Color Finish Name:
Red, White
Height:
16-1/2
Length:
4-3/5
Material:
Forged Steel
Origin:
Domestic
Product Type:
Hole Saw Kit
Size:
3/4 in; 7/8 in; 1-1/8 in; 1-3/8 in; 1-1/2 in; 1-3/4 in; 2 in; 2-1/8 in; 2-1/2 in
Type:
M49224702
UPC:
045242388387
Weight:
6.37
Width:
9-1/4