This product requires certification to purchase.

18 in. Bit Extension

Milwaukee®

Quik-Lok™ 18 in. Bit Extension

  • Fast #
  • Part #M48282030
  • Item #7605905
  • Manufacturer Part #48-28-2030
5 out of 5 Customer Rating
Brand image
Milwaukee®

Quik-Lok™ 18 in. Bit Extension

  • Fast #
  • Part #M48282030
  • Item #7605905
  • Manufacturer Part #48-28-2030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Milwaukee® Quik-Lok™ design requires no tools to release accessories, making change outs fast and efficient
  • Accepts most 3/8 in. shanks, with or without a power-groove
  • Hardened shank for maximum durability
  • Requires minimum chuck size of 3/8 in.
  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/8 in
Bit Length:
18
Bit Sizes:
3/8 in
Collection:
Quik-Lok™
Color Finish Name:
Black, Red
Drive Size:
3/8 in
Length:
2-1/10
Material:
Hardened Steel
Number of Pieces:
1 Piece
Product Type:
Bit Extension
Shank Size:
1/4
Tool Type:
Bit Extension
UPC:
045242355112