24 x 7/16 in. Universal Extension
Quik-Lok® 24 x 7/16 in. Universal Extension
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 784-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal Quik-Lok™ - accepts all 7/16 in. shanks
- Impact rated, making this the most versatile extension on the market
- Quick change of bits, no tools required
- Hardened shank for maximum durability
Specifications
- Application:
- Cutting
- Collection:
- Quik-Lok®
- Color Finish Name:
- Silver
- Height:
- 24
- Length:
- 24
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Extension
- Shank Size:
- 7/16
- Tool Type:
- Extension
- UPC:
- 045242122684
- Weight:
- 1.75
- Width:
- 7/16