This product requires certification to purchase.

3 in. All Hex Extension

This product has been replaced by

Milwaukee® Silver Impact Locking Bit Holder (1-Piece)
Milwaukee® 2-7/8 in. Impact Locking Bit Holder (1-Piece)
Manufacturer Part #48-32-4531
Milwaukee®

Quik-Lok® 3 in. All Hex Extension

  • Fast #
  • Part #M48281000
  • Item #3076753
  • Manufacturer Part #48-28-1000
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Silver Impact Locking Bit Holder (1-Piece)
Milwaukee® 2-7/8 in. Impact Locking Bit Holder (1-Piece)
Manufacturer Part #48-32-4531
Milwaukee®

Quik-Lok® 3 in. All Hex Extension

  • Fast #
  • Part #M48281000
  • Item #3076753
  • Manufacturer Part #48-28-1000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 8400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Universal Quik-Lok™ - accepts all 1/4 in. shanks
  • Impact rated, making this the most versatile extension on the market
  • Quick change of bits
  • Hardened shank for maximum durability
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bit Length:
3
Collection:
Quik-Lok®
Color Finish Name:
Silver
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Extension
Shank Size:
1/4
Shank Style:
Hex
UPC:
045242122622
Weight:
0.12
Width:
1/4