5PC 3/8 QUIK-LOK ARBOR SET
Quik-Lok™ 5PC 3/8 QUIK-LOK ARBOR SET
Product Details
Product Details
- Fastest Hole Saw Changes
- Fits All Industry Standard Threaded Hole Saw Sizes
- Reusable Pin Adapter Prevents Thread Stripping and Binding
- Hole Enlargement Capable from 1-1/4" to 6-7/8"
- 3-6X Faster Hole Saw Changes
- Faster, Easier Plug Removal
- Large Thread Adapter for 1-1/4" to 2" Hole Saws
- Small Thread Adapter for 9/16" to 1-3/16" Hole Saws
- Reusable Large Thread Pin Adapter for 1-1/4" to 6-7/8" Hole Saws
- 4" Pilot Bit Recommended
Specifications
- Application:
- Cutting
- Collection:
- Quik-Lok™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 8-33/50
- Length:
- 4-13/100
- Material:
- Forged Steel
- Origin:
- Global
- Product Type:
- Hole Saw Arbor
- Size:
- 3/8 in
- Type:
- M49567545
- UPC:
- 045242388356
- Weight:
- 0.983
- Width:
- 1-1/2