This product requires certification to purchase.

5 Piece 7/16" Quik-Lok Arbor Set

Milwaukee®

Quik-Lok™ 5 Piece 7/16" Quik-Lok Arbor Set

  • Fast #
  • Part #M49567555
  • Item #12171442
  • Manufacturer Part #M49567555
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

Quik-Lok™ 5 Piece 7/16" Quik-Lok Arbor Set

  • Fast #
  • Part #M49567555
  • Item #12171442
  • Manufacturer Part #M49567555
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Middletown, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Fastest Hole Saw Changes
  • Fits All Industry Standard Threaded Hole Saw Sizes
  • Reusable Pin Adapter Prevents Thread Stripping and Binding
  • Hole Enlargement Capable from 1-1/4" to 6-7/8"
  • 3-6X Faster Hole Saw Changes
  • Faster, Easier Plug Removal
  • Large Thread Adapter for 1-1/4" to 2" Hole Saws
  • Small Thread Adapter for 9/16" to 1-3/16" Hole Saws
  • Reusable Large Thread Pin Adapter for 1-1/4" to 6-7/8" Hole Saws
  • 4" Pilot Bit Recommended
  • Requires Certification

Specifications

Application:
Cutting
Collection:
Quik-Lok™
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
8-33/50
Length:
4-13/100
Material:
Forged Steel
Origin:
Global
Product Type:
Hole Saw Arbor
Size:
7/16 in
Type:
M49567555
UPC:
045242388424
Weight:
0.983
Width:
1-1/2