This product requires certification to purchase.

6 x 1/4 in. All Hex Extension

This product has been replaced by

Milwaukee® Silver Impact Locking Bit Holder (1-Piece)
Milwaukee® 6 in. Impact Locking Bit Holder (1-Piece)
Manufacturer Part #48-32-4532
Milwaukee®

Quik-Lok® 6 x 1/4 in. All Hex Extension

  • Fast #
  • Part #M48281010
  • Item #3076756
  • Manufacturer Part #48-28-1010
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Silver Impact Locking Bit Holder (1-Piece)
Milwaukee® 6 in. Impact Locking Bit Holder (1-Piece)
Manufacturer Part #48-32-4532
Milwaukee®

Quik-Lok® 6 x 1/4 in. All Hex Extension

  • Fast #
  • Part #M48281010
  • Item #3076756
  • Manufacturer Part #48-28-1010
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 80 Pallet: 1520
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Universal Quik-Lok™ - accepts all 1/4 in. shanks
  • Impact rated, making this the most versatile extension on the market
  • Quick change of bits
  • Hardened shank for maximum durability
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bit Diameter(s) (In):
1/4 in
Bit Length:
6
Collection:
Quik-Lok®
Color Finish Name:
Silver
Length:
6
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Extension
Shank Size:
1/4
Shank Style:
Hex
UPC:
045242122639
Weight:
0.25
Width:
1/4