This product requires certification to purchase.

8 Ft. Cord Set

Milwaukee®

Quik-Lok® 8 Ft. Cord Set

  • Fast #
  • Part #M48764008
  • Item #4660
  • Manufacturer Part #48-76-4008
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

Quik-Lok® 8 Ft. Cord Set

  • Fast #
  • Part #M48764008
  • Item #4660
  • Manufacturer Part #48-76-4008
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 862
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8 Ft., three-wire grounded
  • Quik-Lok® feature allows for fast replacement of a damaged cord
  • Premium grade hi-flex wire, 5-15P NEMA type plug
  • Easy cord change in the field
  • Requires Certification

Specifications

Application:
Power
Brand Model Compatibility:
QUIK-LOK™
Collection:
Quik-Lok®
Color Finish Name:
Black
Cord Length:
8 ft
Depth:
1-1/2 in
Height:
11 in
Length:
1-1/2 in
Material:
Copper, Rubber
Product Type:
Quik Lok Cord
UL Listed:
Yes
UPC:
045242161751
Volts:
125V
Weight:
0.78 lb
Width:
3-1/4 in
Wire Gauge (AWG):
18 ga