8 ft. Twisted Style Plug Cord
Quik-Lok® 8 ft. Twisted Style Plug Cord
Product Details
Product Details
- 8 ft., three-wire grounded
- Quik-Lok® feature allows for fast replacement of a damaged cord
- Premium grade hi-flex wire, L5-20P NEMA type plug
- Easy cord change in the field
Specifications
- AMP:
- 1
- Application:
- Cutting
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- Quik-Lok®
- Height:
- 1-3/4
- Length:
- 3
- Material:
- Premium, Wire
- Number of Pieces:
- 1 Piece
- Tool Type:
- Twist Plug Cord
- UL Listed:
- Yes
- UPC:
- 045242161850
- Volts:
- 120V
- Weight:
- 0.94
- Width:
- 11