8 Ft. Cord Set
Quik-Lok® 8 Ft. Cord Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 862-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8 Ft., three-wire grounded
- Quik-Lok® feature allows for fast replacement of a damaged cord
- Premium grade hi-flex wire, 5-15P NEMA type plug
- Easy cord change in the field
Specifications
- Application:
- Power
- Brand Model Compatibility:
- QUIK-LOK™
- Collection:
- Quik-Lok®
- Color Finish Name:
- Black
- Cord Length:
- 8 ft
- Depth:
- 1-1/2 in
- Height:
- 11 in
- Length:
- 1-1/2 in
- Material:
- Copper, Rubber
- Product Type:
- Quik Lok Cord
- UL Listed:
- Yes
- UPC:
- 045242161751
- Volts:
- 125V
- Weight:
- 0.78 lb
- Width:
- 3-1/4 in
- Wire Gauge (AWG):
- 18 ga