QUIK-LOK™ Cultivator Attachment
QUIK-LOK™ Cultivator Attachment
Product Details
Product Details
- Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™
- 9" Steel Tines Optimized for longer life
- Part of the M18 FUEL™ QUIK-LOK™ Attachment System, featuring 13 different attachments for all-season versatility
- Optimized Guard Design for Best Material Containment
- 9” Tilling Width
- Four 9” Diameter, Four Tine Bolo Style Blades
- Length: 41.5”
- Weight: 9.4 lbs.
Documents
Specifications
- Application:
- Fastening
- Battery Type:
- Li-ion (Lithium-ion)
- Capacity:
- 9 in
- Color Finish Name:
- Black
- Cutting Capacity:
- 9 in
- End Connection 1:
- Push
- End Connections:
- Push
- Height:
- 10
- Length:
- 41-1/2
- Material:
- Steel, Aluminum
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Portable:
- Yes
- Product Type:
- OPE Attachment
- Size:
- 41.50 in
- Type:
- M49162739
- UL Listed:
- No
- UPC:
- 045242635719
- Weight:
- 9.4