Red Exterior Dual Slope Rotary Laser Level Kit w/ Receiver, Remote, Grade Rod & Tripod
Red Exterior Dual Slope Rotary Laser Level Kit w/ Receiver, Remote, Grade Rod & Tripod
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Withstands 1.5m Drops - Reinforced Housing
- Simplified Menu Navigation
- Remote Slope Adjustment - Duplicated Display
- 1/16 In. Horizontal Accuracy @ 100 Ft. / 1/8 In. Vertical Accuracy @ 100 Ft.
- 4000 Ft. (Diameter) Working Range w/Receiver
- Laser Receiver: Reduces Interference - Strobe Light Protection
- Receiver Features Automatic Grade Match
- 600, 900, 1200 RPM Modes
- Low/High Bump Sensitivity Modes
- IP 66 Rated Protection
Documents
Specifications
- AMP:
- 3
- Automatic Shut-Off:
- Yes
- Battery Type:
- Li-ion (Lithium-ion)
- Case Material:
- Plastic
- Color Finish Name:
- Red, Black
- Handle Length (in):
- 4 in
- Handle Material:
- Plastic
- Height:
- 10 in
- Length:
- 12-1/10 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Size:
- 10 in
- Tool Type:
- Laser Level
- UPC:
- 045242839520
- Volts:
- 18V
- Weight:
- 8.14 lb
- Width:
- 10-1/5 in