This product requires certification to purchase.

RED HELIX COBALT DRILL BIT SET 23PC

Milwaukee®

RED HELIX COBALT DRILL BIT SET 23PC

  • Fast #
  • Part #M48892338
  • Item #7605967
  • Manufacturer Part #48-89-2338
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

RED HELIX COBALT DRILL BIT SET 23PC

  • Fast #
  • Part #M48892338
  • Item #7605967
  • Manufacturer Part #48-89-2338
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Up to 10X Life vs. black oxide
  • RED HELIX design for rapid chip removal
  • 135° split point for precision start no walking
  • Chip breaker decreases heat buildup
  • Requires Certification

Specifications

Application:
Drilling
Color Finish Name:
Silver
Height:
1-1/4
Length:
9
Material:
Cobalt
Number of Pieces:
1 Piece
Type:
M48892338
UPC:
045242005673
Weight:
1.39
Width:
2-1/2