This product requires certification to purchase.

USB Bluetooth® Jobsite Ear Buds

Milwaukee®

REDLITHIUM™ USB Bluetooth® Jobsite Ear Buds

  • Fast #
  • Part #M219121
  • Item #10089771
  • Manufacturer Part #2191-21
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

REDLITHIUM™ USB Bluetooth® Jobsite Ear Buds

  • Fast #
  • Part #M219121
  • Item #10089771
  • Manufacturer Part #2191-21
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium In-Ear Audio Provides Powerful and Balanced Sound
  • Jobsite Aware Mode Provides Controllable Situational Awareness while Reducing the Intensity of Loud External Noises
  • Up to 10 Hours of Runtime on a Single Charge
  • Up to 70 hours of Runtime Using Multiple In Case Charges Provided by REDLITHIUM™ USB Battery
  • Bluetooth® 5.1 Provides up to 55ft of Range
  • Passive Hearing Protection Provided by Foam (25 NRR) & Silicone (22 NRR) Ear Tips
  • Phone Call Capable
  • Water and Dust Resistant
  • Impact Resistant
  • Control Calls and Audio With Easy-to-use Buttons
  • Requires Certification
Dimensions & Measurements
Depth
3-99/100 in
Height
1-23/100 in
Length
3-99/100 in
Width
3-1/2 in
Characteristics & Features
Collection
REDLITHIUM™
Color Finish Name
Red, Black
Noise Reduction Rating
25
Reusable
Yes
Warranty & Product Information
ANSI
No
ASME
No
ASTM
No
Type
M219121
UPC
045242749300