USB Charger & Portable Power Source Kit
REDLITHIUM™ USB Charger & Portable Power Source Kit
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Charges the Milwaukee® REDLITHIUM™ USB batteries via micro USB cord
- Battery compatible with Milwaukee® USB rechargeable products
- More runtime: 2X more capacity than (3) AAA alkaline batteries
- Faster charging: 3X faster charge time (*When charged with Milwaukee® USB rechargeable products or REDLITHIUM® USB charger)
- Longer life: over 2,000 recharges
- Get 5% of a charge in under 3 minutes, 8% in under 1 hour, and a full charge of the REDLITHIUM™ USB battery in 2 hours
- LED Fuel gauge allows fast checking of REDLITHIUM™ USB battery charge
- Stores battery when not in use
- 2 ft heavy duty micro-USB braided cord with metal ends
- Two year warranty on REDLITHIUM™ USB battery and charger
Specifications
- AMP:
- 2.5
- Automatic Shut-Off:
- No
- Battery Size:
- 4V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- REDLITHIUM™
- Color Finish Name:
- Silver
- Cord Length:
- 2 ft
- Depth:
- 5-3/10 in
- GSA Approved:
- No
- Height:
- 1-3/4 in
- Length:
- 5-3/10 in
- Material:
- Plastic, Rubber
- Number of Batteries Charged at Once:
- 1
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Charger
- UL Listed:
- No
- UPC:
- 045242548354
- Volts:
- 4V
- Weight:
- 0.555 lb
- Width:
- 9-4/5 in