14 in. Digital Level
REDSTICK™ 14 in. Digital Level
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Superior accuracy: up to 2X greater accuracy
- PINPOINT™ measurement technology for enhanced readout
- IP65 rated, 25% stronger frame
- PINPOINT™ measurement technology provides layers of information to include numeric, graphic, color and audio for advanced readability
- 3-Year accuracy guarantee: 0°, 90°/.03° and 1°-89°/.10°
- PIN mode allows user to lock in any target within 360° for replicating measurements or finding a specific measurement
- Simple menu selection for quick set-up: mode, sensitivity, tolerance, power & language
- Tolerance can be adjusted for precision, standard & rough-in work
- IP65 Rated protects against jobsite debris
- Powered by REDLITHIUM™ USB rechargeable battery
Specifications
- Automatic Shut-Off:
- No
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- REDSTICK™
- Color Finish Name:
- Red, Black
- GSA Approved:
- No
- Height:
- 2-3/4
- Length:
- 14
- Material:
- Aluminum
- Power Source:
- Battery
- Tool Type:
- Digital Level
- UPC:
- 045242516452
- Weight:
- 1.5
- Width:
- 1-2/5