3/8 in. Keyed 1 Piece
Redwood Striker™ 3/8 in. Keyed 1 Piece
Product Details
Product Details
- For use with chucks 48-66-0795 and 48-66-0797
- Use with key holder 48-66-4040
- Great value
- Easy replacement
Specifications
- Chuck Size:
- 3/8
- Chuck Type:
- Keyed
- Collection:
- Redwood Striker™
- Color Finish Name:
- Black
- Height:
- 5-22/25
- Length:
- 2-3/4
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chuck Key
- UPC:
- 045242157501
- Weight:
- 0.11
- Width:
- 67/100