REPLACEMENT CAMERA KIT FOR M12 75' DRAIN CAMERA
REPLACEMENT CAMERA KIT FOR M12 75' DRAIN CAMERA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Designed for the M12™ 75' Drain Camera w/ PACKOUT™ Compatibility (3154-20)?
- 18mm HD camera head
- To be used with Replacement Cable (48-53-3154)
- Field serviceable
Specifications
- Application:
- Drain Inspection
- Brand Model Compatibility:
- 3154-20
- Color Finish Name:
- Silver
- Height:
- 79/100
- Length:
- 79/100
- Material:
- Stainless Steel
- Smart Home Enabled:
- No
- Tool Type:
- Kit
- Type:
- M48533155
- UL Listed:
- No
- UPC:
- 045242290000
- Width:
- 11