ROUTER 1 3 4HP MAX
ROUTER 1 3 4HP MAX
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Construction type double insulated
- Base 6 in body grip
- Cord type 8 ft fixed
- Exclusive bodygrip® design
- Exclusive linear depth adjustment system
- 1/4 in and 1/2 in premium self-releasing collets
Specifications
- AMP:
- 11
- CSA Certified:
- Yes
- Color Finish Name:
- Black, Grey, Red
- Cord Length:
- 8 in
- Corded Cordless:
- Corded
- Diameter:
- 1/2
- Handle Material:
- Plastic
- Height:
- 8-1/2
- Horsepower:
- 1-3/4 hp
- Length:
- 8-1/2
- Material:
- Aluminum
- Power Source:
- Electric
- RPM:
- 24000
- Type:
- M561521
- UL Listed:
- Yes
- UPC:
- 045242032815
- Volts:
- 120V
- Weight:
- 8.8
- Width:
- 8-1/2