S/GLS 2.5 MAGNIFIED CLR LENS
S/GLS 2.5 MAGNIFIED CLR LENS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Anti-Scratch. All Day Comfort.
- Anti-Scratch Hard Coat Protects Lenses
- Bifocal safety reading glasses, +2.50 Diopter
- Comfortable Temple Arms - Extended Wear
- Flexible Nose Bridge for Better Fit
- ANSI/ISEA Z87.1 (+) - 2015
- CSA Z94.3
- Third Party Tested
- Limited Lifetime Warranty
Specifications
- Clothing Size:
- Universal
- Glasses Frame Color:
- Black, Red
- Glasses Lens Color:
- Clear
- Material:
- Thermoplastic, Nylon
- Type:
- M48732206
- UPC:
- 045242595723