Safety Glass with Clear Lens
This product has been replaced by
Manufacturer Part #48-73-2015
Safety Glass with Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Anti-fog lenses
- Durable anti-scratch lenses
- Flexible nose bridge
- ANSI Z87.1+
- CSA Z94.3
- Comfortable arms for extended wear
- Third-party tested
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- Cutting
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Depth:
- 5-3/4
- Glasses Lens Color:
- Tinted
- Height:
- 1-7/8
- Length:
- 5-3/4
- UPC:
- 045242552412
- Weight:
- 0.06
- Width:
- 2-1/2