Safety Glass with Tinted Lens Pack of 3
This product has been replaced by
Manufacturer Part #48-73-2010
Safety Glass with Tinted Lens Pack of 3
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Anti-fog lenses
- Durable anti-scratch lenses
- Flexible nose bridge
- ANSI Z87.1+
- CSA Z94.3
- Comfortable arms for extended wear
- Third-party tested
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- Cutting
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Depth:
- 5-3/4 in
- Glasses Lens Color:
- Clear
- Height:
- 1-7/8 in
- Length:
- 5-3/4 in
- Package Quantity:
- Pack of 3
- UPC:
- 045242552405
- Weight:
- 0.06 lb
- Width:
- 2-1/2 in