This product requires certification to purchase.

12 18 TPI TORCH SAWZALL BLADE FOR MEDIUM METAL 25 PK

Milwaukee®

Sawzall® 12 18 TPI TORCH SAWZALL BLADE FOR MEDIUM METAL 25 PK

  • Fast #
  • Part #M48008789
  • Item #4511165
  • Manufacturer Part #48-00-8789
5 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 12 18 TPI TORCH SAWZALL BLADE FOR MEDIUM METAL 25 PK

  • Fast #
  • Part #M48008789
  • Item #4511165
  • Manufacturer Part #48-00-8789
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 25 – for example, 25, 50, 75, and so on.
Order in multiples of 25
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • 25 blades per pack
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
12
Blade Material:
Bi-metal
Blade Thickness (in):
0.042
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
12
Length:
21/500
Material:
Tempered Glass
Number of Pieces:
1 Piece
Teeth Per Inch:
18
Tool Type:
Reciprocating Blade
Type:
M48008789
UPC:
045242082438
Weight:
3.49
Width:
1