12 in 10/14 Reciprocating Saw 1 Piece
Sawzall® 12 in 10/14 Reciprocating Saw 1 Piece
Package Quantity Info:
Each: 1 Case: 25 Pallet: 750-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Double relief angle reduces tooth stress for long life
- Precision forming process creates sharper teeth for fast cutting
- 5 blades per pouch
- Matrix II bi-metal teeth for greater durability
Specifications
- Application:
- Cutting
- Blade Length (in):
- 12 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.035 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 7-1/2 in
- Length:
- 1-3/4 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Reciprocating Blade
- Type:
- M48005194
- UPC:
- 045242082926
- Weight:
- 0.3 lb
- Width:
- 2 in