This product requires certification to purchase.

12 in. 12 TPI Reciprocating Saw Blade 5-Pack

Milwaukee®

Sawzall® 12 in. 12 TPI Reciprocating Saw Blade 5-Pack

  • Fast #
  • Part #M48005094
  • Item #2249890
  • Manufacturer Part #48-00-5094
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 12 in. 12 TPI Reciprocating Saw Blade 5-Pack

  • Fast #
  • Part #M48005094
  • Item #2249890
  • Manufacturer Part #48-00-5094
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Double relief angle reduces tooth stress for long life
  • 1/2 in. universal tang fits all SAWZALL
  • Precision forming process creates sharper teeth for fast cutting
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
12
Blade Material:
Bi-metal
Blade Thickness (in):
0.05
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
13-1/2
Length:
13-1/2
Package Quantity:
Pack of 5
Teeth Per Inch:
8/12
Tool Type:
Reciprocating Blade
Type:
M48005094
UPC:
045242082780
Weight:
0.52
Width:
3/4