This product requires certification to purchase.

12 in. 18 TPI Reciprocating Saw Blade (Pack of 5)

Milwaukee®

Sawzall® 12 in. 18 TPI Reciprocating Saw Blade (Pack of 5)

  • Fast #
  • Part #M48004189
  • Item #4463140
  • Manufacturer Part #48-00-4189
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 12 in. 18 TPI Reciprocating Saw Blade (Pack of 5)

  • Fast #
  • Part #M48004189
  • Item #4463140
  • Manufacturer Part #48-00-4189
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Ice Hardened™ for up to 50% longer life
  • Made in the USA
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
12
Blade Material:
Metal
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Red, White
Height:
17/20
Length:
2-1/20
Package Quantity:
Pack of 5
Teeth Per Inch:
18
UPC:
045242188666
Weight:
0.465
Width:
14-17/20