12 in. 5 TPI Reciprocating Saw Blade 5 Pack
Sawzall® 12 in. 5 TPI Reciprocating Saw Blade 5 Pack
Package Quantity Info:
Each: 1 Case: 25 Pallet: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
- Ordinary tips bounce or skate on the work piece. FANG TIP ™bites into the wood on first contact
- A thicker, more rigid blade body resists fracturing and bending for maximum durability
- The 1 in tall blade body reduces blade twisting for straighter, more accurate cuts
- Matrix II bi-metal teeth for greater durability
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 12
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.06
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 12
- Length:
- 31/500
- Number of Pieces:
- 5 Piece
- Package Quantity:
- Pack of 5
- Shank Size:
- 1/2
- Teeth Per Inch:
- 5
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242083022
- Weight:
- 0.9
- Width:
- 1