This product requires certification to purchase.

12 in. 5 TPI Reciprocating Saw Blade (Pack of 5)

Milwaukee®

Sawzall® 12 in. 5 TPI Reciprocating Saw Blade (Pack of 5)

  • Fast #
  • Part #M48001303
  • Item #4202058
  • Manufacturer Part #48-00-1303
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 12 in. 5 TPI Reciprocating Saw Blade (Pack of 5)

  • Fast #
  • Part #M48001303
  • Item #4202058
  • Manufacturer Part #48-00-1303
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 750
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/2 in. universal tang fits all SAWZALL
  • Pruning blade, high alloy steel
  • Deep tooth design, Fleam filed, clean cuts wood fibers
  • 5 per package
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
12
Blade Material:
Steel
Blade Thickness (in):
0.06
Blade Type:
Reciprocating Saw
Blade Width (in):
2
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
12-1/4
Length:
63/100
Number of Tools Included:
1
Package Quantity:
Pack of 5
Teeth Per Inch:
5
Tool Type:
Reciprocating Blade
UPC:
045242081769
Weight:
0.46
Width:
2