This product requires certification to purchase.

12 in. Flush Cutting Blade

Milwaukee®

Sawzall® 12 in. Flush Cutting Blade

  • Fast #
  • Part #M48001600
  • Item #4159027
  • Manufacturer Part #48-00-1600
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 12 in. Flush Cutting Blade

  • Fast #
  • Part #M48001600
  • Item #4159027
  • Manufacturer Part #48-00-1600
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Unique blade geometry protects against floor impacts during bottom plate cut-outs.
  • Floor guard shields teeth from floor contact during bottom plate cut-outs.
  • Double truss design guides blade for straight window cut-outs.
  • Nail guard ™: unique design protects against tooth fracture when cutting nails between studs and joists.
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
12
Blade Material:
Metal
Blade Thickness (in):
0.062
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
14-7/10
Length:
2-17/20
Number of Pieces:
1 Piece
Teeth Per Inch:
5
Tool Type:
Reciprocating Blade
UPC:
045242253272
Weight:
0.26
Width:
31/50