This product requires certification to purchase.

12-Piece Demo Blade Kit

Milwaukee®

Sawzall® 12-Piece Demo Blade Kit

  • Fast #
  • Part #M49221129
  • Item #3011510
  • Manufacturer Part #49-22-1129
5 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 12-Piece Demo Blade Kit

  • Fast #
  • Part #M49221129
  • Item #3011510
  • Manufacturer Part #49-22-1129
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Thick blade stock and bi-metal construction enhance durability
  • Nail guard 5 TPI pattern enables faster wood cutting and helps protect against tooth fractures
  • Fang tip design enables faster plunge cutting
  • Matrix II bi-metal teeth offer utmost strength, sharpness and wear resistance
  • Double-relief angle reduces tooth stress for long life
  • Includes new wood blades featuring nail guard and fang tip
  • Jobsite durable storage case adjusts to hold up to 9 in. Blades
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
1-1/4 in
Length:
12-3/4 in
Number of Pieces:
12 Piece
Teeth Per Inch:
10
Tool Type:
Reciprocating Blade
UPC:
045242180813
Weight:
1.5 lb
Width:
6-9/10 in