12 x 3/4 in. 6 TPI Bi-Metal Reciprocating Saw Blade 5-Pack
Sawzall® 12 x 3/4 in. 6 TPI Bi-Metal Reciprocating Saw Blade 5-Pack
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Deep gullet design cuts up to 25% faster than standard wood blades
- Fleam ground process creates super sharp teeth for clean cuts
- 5 blades per pouch
- Matrix II bi-metal teeth for greater durability
Specifications
- Application:
- Cutting
- Blade Length (in):
- 12 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.05 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 12 in
- Length:
- 1/20 in
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 6
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242082643
- Weight:
- 0.48 lb
- Width:
- 3/4 in