This product requires certification to purchase.

12 8/12 SAWZALL BLADE FOR MULTI-MATERIAL 50 PK

Milwaukee®

Sawzall® 12 8/12 SAWZALL BLADE FOR MULTI-MATERIAL 50 PK

  • Fast #
  • Part #M48016094PK
  • Item #9548777
  • Manufacturer Part #48-01-6094
5 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 12 8/12 SAWZALL BLADE FOR MULTI-MATERIAL 50 PK

  • Fast #
  • Part #M48016094PK
  • Item #9548777
  • Manufacturer Part #48-01-6094
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Double relief angle reduces tooth stress for long life
  • Precision forming process creates sharper teeth for fast cutting
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
12
Blade Material:
Bi-metal
Blade Thickness (in):
0.05
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4
Coating:
Chrome Plated
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
1
Length:
3-37/100
Material:
Brass, Stainless Steel, Metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/2
Tool Type:
Reciprocating Blade
Type:
M48016094PK
UPC:
045242084715
Weight:
4.91
Width:
12