13 Amp Orbital Super Reciprocating Saw
This product has been replaced by
Sawzall® 13 Amp Orbital Super Reciprocating Saw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 64-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Milwaukee 6536-21 offers a high performance 13 Amp motor
- Runs at up to 3,200 SPM for efficient cutting
- Trigger speed control for handling a variety of materials
- The Milwaukee 6536-21 has a heavy duty steel Quik-Lok blade clamp system enables fast and easy blade changes without the use of a hex wrench
- Adjustable shoe for convenience
- Counter balance mechanism for smooth operating while using the Milwaukee 6536-21
- Gear protection system absorbs impact forces caused by sudden blade lock-ups for longevity
- 8 ft. cord length for ease of use
Recommended Accessories
Specifications
- AMP:
- 13
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Length (in):
- 18-3/4 in
- CSA Certified:
- Yes
- Collection:
- Sawzall®
- Color Finish Name:
- Black, Grey, Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Height:
- 22-19/50 in
- Length:
- 11-3/50 in
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- RPM:
- 3000
- Saw Type:
- Reciprocating
- UL Listed:
- Yes
- UPC:
- 045242054169
- Volts:
- 120V
- Weight:
- 14.4 lb
- Width:
- 5-31/100 in