This product requires certification to purchase.

14 TPI Saw Blade

This product has been replaced by

Milwaukee® Silver Reciprocating Saw Blade
Milwaukee® 6 in. Reciprocating Saw Blade
Manufacturer Part #48-01-7182
Milwaukee®

Sawzall® 14 TPI Saw Blade

  • Fast #
  • Part #M48019182
  • Item #3076747
  • Manufacturer Part #48-01-9182
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Silver Reciprocating Saw Blade
Milwaukee® 6 in. Reciprocating Saw Blade
Manufacturer Part #48-01-7182
Milwaukee®

Sawzall® 14 TPI Saw Blade

  • Fast #
  • Part #M48019182
  • Item #3076747
  • Manufacturer Part #48-01-9182
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Ice Hardened™ for up to 50% longer life
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
6
Blade Material:
Bi-metal
Blade Thickness (in):
0.45
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
6
Length:
7/200
Number of Pieces:
1 Piece
Teeth Per Inch:
14
Tool Type:
Reciprocating Blade
UPC:
045242082131
Weight:
0.04
Width:
3/4