15-piece SAWZALL® Blade PACKOUT™ Kit
Sawzall 15-piece SAWZALL® Blade PACKOUT™ Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Set is organized in a PACKOUT™ Low Profile Compact Organizer including a removable storage tray
- Capacity to store up to 12” Long SAWZALL® Blades
- Includes (15) high performing SAWZALL® blades for the most common applications
- Includes AX™ with Carbide Teeth for Pruning & Clean Wood designed for the fastest above and below ground cutting
- Includes (8) TORCH™ for the toughest metal cutting
- Includes (4) AX™ for the best-in-class wood cutting
- Includes (1) WRECKER™ tackles nail embedded wood, plastics and metals cutting
- SAWZALL® Blades Included: (3) 6” 14TPI TORCH™ Blades, (3) 6” 18TPI TORCH™ Blades, (2) 9” 18TPI TORCH™ Blades,(2) 6” 24TPI Metal Cutting Blades, (2) 9” 5TPI AX™ Blades, (1) 12” 5TPI AX™ Blade, (1) 12” 7/11TPI WRECKER™ Blade, (1) 12” 3TPI AX™ with Carbide Teeth for Pruning & Clean Wood Blade
Specifications
- Application:
- Cutting
- Blade Length (in):
- 12
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- .05
- Blade Type:
- Toothed
- Collection:
- Sawzall
- Height:
- 16-1/2
- Length:
- 2-17/25
- Material:
- Carbide Tipped, High Speed Steel
- Number of Pieces:
- 15 Piece
- Number of Tools Included:
- 15
- Type:
- M49225641
- UPC:
- 045242839711
- Weight:
- 3.969
- Width:
- 9-1/4