This product requires certification to purchase.

2-1/2 in. Drywall Access Blade

Milwaukee®

Sawzall® 2-1/2 in. Drywall Access Blade

  • Fast #
  • Part #M48001640
  • Item #4491317
  • Manufacturer Part #48-00-1640
5 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 2-1/2 in. Drywall Access Blade

  • Fast #
  • Part #M48001640
  • Item #4491317
  • Manufacturer Part #48-00-1640
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Ideal for servicing plumbing and electrical
  • Optimized length to minimize damage to pipe and wire
  • Cut all directions
  • Fast plunge
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
2-1/2
Blade Material:
Bi-metal
Blade Thickness (in):
0.035
Blade Type:
Reciprocating Saw
Blade Width (in):
3/8
Collection:
Sawzall®
Color Finish Name:
Red, Silver
Height:
3/5
Length:
7
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/2
Teeth Per Inch:
3
Tool Type:
Reciprocating Blade
UPC:
045242300181
Weight:
0.05
Width:
2