This product requires certification to purchase.

22-piece SAWZALL® Blade Packout Kit

Milwaukee®

Sawzall 22-piece SAWZALL® Blade Packout Kit

  • Fast #
  • Part #M49225640
  • Item #10334681
  • Manufacturer Part #49-22-5640
5 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall 22-piece SAWZALL® Blade Packout Kit

  • Fast #
  • Part #M49225640
  • Item #10334681
  • Manufacturer Part #49-22-5640
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Set is organized in a PACKOUT™ Low Profile Compact Organizer. Including (1) removable storage tray
  • Capacity to store up to 12” Long SAWZALL® Blades
  • Includes (22) SAWZALL® blades for the most common applications
  • Includes TORCH w/ NITRUS™ Carbide for the toughest cast removals
  • NITRUS™ delivers the fastest cutting, longest life products with a breakthrough Carbide Technology
  • Includes (19) TORCH™ SAWZALL® blades for the toughest metal cutting applications
  • Includes (3) AX™ SAWZALL® blades for the best-in-class wood cutting applications
  • SAWZALL® Blades Included: (6) 6” 14TPI TORCH™ SAWZALL® Blades, (6) 6” 18TPI TORCH™ SAWZALL® Blades, (6) 9” 18TPI TORCH™ SAWZALL® Blades, (2) 9” 5TPI AX™ SAWZALL® Blades, (1) 12” 5TPI AX™ SAWZALL® Blade, (1) 9” 8TPI TORCH™ W/ NITRUS CARBIDE SAWZALL® Blade
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Thickness (in):
.05 in
Blade Type:
Toothed
Collection:
Sawzall
Height:
2-17/25 in
Length:
16-1/2 in
Material:
Metal
Number of Pieces:
22 Piece
Number of Tools Included:
22
UPC:
045242839704
Weight:
4.506 lb
Width:
9-1/4 in