3/4 in. 14 TPI Metal Reciprocating Saw Blade 5 Pack
Sawzall® 3/4 in. 14 TPI Metal Reciprocating Saw Blade 5 Pack
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.04 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 9 in
- Length:
- 7/200 in
- Package Quantity:
- Pack of 5
- Shank Size:
- 1/2 in
- Teeth Per Inch:
- 14
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242080991
- Weight:
- 0.33 lb
- Width:
- 3/4 in