This product requires certification to purchase.

3/4 in. 18 TPI Metal Reciprocating Saw Blade 5 Pack

Milwaukee®

Sawzall® 3/4 in. 18 TPI Metal Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48004188
  • Item #3076746
  • Manufacturer Part #48-00-4188
4 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 3/4 in. 18 TPI Metal Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48004188
  • Item #3076746
  • Manufacturer Part #48-00-4188
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Ice Hardened™ for up to 50% longer life.
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
9
Blade Material:
Bi-metal
Blade Thickness (in):
0.04
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
9
Length:
7/200
Package Quantity:
Pack of 5
Teeth Per Inch:
18
Tool Type:
Reciprocating Blade
Type:
M48004188
UPC:
045242081066
Weight:
0.33
Width:
3/4