3/4 in. 18 TPI Reciprocating Saw Blade 5 Pack
Sawzall® 3/4 in. 18 TPI Reciprocating Saw Blade 5 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Ice Hardened™ for up to 50% longer life.
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
- Matrix II bi-metal teeth for greater durability
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 6 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.035 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Silver
- Depth:
- 3/100 in
- Height:
- 6 in
- Length:
- 7/200 in
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 18
- Tool Type:
- Reciprocating Blade
- Type:
- M48004184
- Weight:
- 0.22 lb
- Width:
- 3/4 in