This product requires certification to purchase.

3/4 in. 24 TPI Reciprocating Saw Blade 5 Pack

This product has been replaced by

Milwaukee® Silver 24 TPI Reciprocating Saw Blade
Milwaukee® 6 in. 24 TPI Reciprocating Saw Blade 5-Pack
Manufacturer Part #48-00-5186
Milwaukee®

Sawzall® 3/4 in. 24 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48004186
  • Item #3076744
  • Manufacturer Part #48-00-4186
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Silver 24 TPI Reciprocating Saw Blade
Milwaukee® 6 in. 24 TPI Reciprocating Saw Blade 5-Pack
Manufacturer Part #48-00-5186
Milwaukee®

Sawzall® 3/4 in. 24 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48004186
  • Item #3076744
  • Manufacturer Part #48-00-4186
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Ice Hardened™ for up to 50% longer life.
  • Matrix II bi-metal teeth for greater durability
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.04 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
6 in
Length:
7/200 in
Package Quantity:
Pack of 5
Teeth Per Inch:
24
Tool Type:
Reciprocating Blade
UPC:
045242081059
Weight:
0.22 lb
Width:
3/4 in