This product requires certification to purchase.

4 in. Iron Reciprocating Saw Blade 5 Pack

Milwaukee®

Sawzall® 4 in. Iron Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005181
  • Item #4202065
  • Manufacturer Part #48-00-5181
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 4 in. Iron Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005181
  • Item #4202065
  • Manufacturer Part #48-00-5181
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Brookshire, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • 5 blades per pack
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
4 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
4 in
Length:
7/200 in
Package Quantity:
Pack of 5
Teeth Per Inch:
14
Tool Type:
Reciprocating Blade
UPC:
045242082827
Weight:
0.13 lb
Width:
3/4 in